Motion
0208-14281
0208-NS-1-3 MERV 8 PLEAT NS 14X28X1
MI ITEM #03431188
MFR #0208-14281
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0208-NS-1-3 MERV 8 PLEAT NS 14X28X1
MI ITEM #03431188
MFR #0208-14281

Mfr description
0208-NS-1-3 MERV 8 PLEAT NS 14X28X1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Filter Size
    14 x 28 x 1 in

Details

  • Efficiency Rating
    40 to 45 %
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Maximum Air Flow
    1200 cfm
  • MERV
    8
  • Rated Air Velocity
    300 ft/min
  • Rated Initial Resistance
    0.172 in wg
  • Recommended Final Resistance
    1 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)