Motion
NH35BP-2

ENERGIZER
NH35BP-2

Energizer Rechargeable Standard Battery - C, Chemistry: Ni-MH, 1.5 Volt, Package Qty: 2
MI ITEM #03432873
MFR #NH35BP-2
List Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
NH35BP-2

Energizer Rechargeable Standard Battery - C, Chemistry: Ni-MH, 1.5 Volt, Package Qty: 2
MI ITEM #03432873
MFR #NH35BP-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.08/each for your price

Overview

Mfr description
NH35BP-2 C CELL 2500MAH 1.5 V
  • 2-pack of Energizer Recharge Universal 2500 mAh NiMH C rechargeable batteries
  • Each battery can be charged hundreds of times, with a charge that can last up to 12 months in storage
  • Extended Life Composition ensures up to 3-year usable battery life under typical usage patterns
  • One charge allows you to enjoy up to 5.5 hours of toy activity (results vary by device and usage)
  • Tops the charts as the world's #1 recharge Sub Brand, based on scan sales

Specifications

  • Battery Type
    Disposable Battery
  • Country of Origin
    CN
  • Battery Size
    C
  • Battery Chemistry
    Ni-MH
  • Package Quantity
    2
  • Battery Voltage
    1.5
  • Battery Series
    Recharge
  • Height
    1.88 in
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F
  • Overall Height
    1.94 in
  • Shelf Life
    3 yr.
  • Standard Battery Pack Size
    2
  • Standards Met
    ANSI
  • Width
    1.04 in
  • Battery Capacity
    2500 mAh
  • Voltage
    1.2 V
  • Diameter
    1.00 in
  • Features & Benefits
    • 2-pack of Energizer Recharge Universal 2500 mAh NiMH C rechargeable batteries • Each battery can be charged hundreds of times, with a charge that can last up to 12 months in storage • Extended Life Composition ensures up to 3-year usable battery life under typical usage patterns • One charge allows you to enjoy up to 5.5 hours of toy activity (results vary by device and usage) • Tops the charts as the world's #1 recharge Sub Brand, based on scan sales
  • Rechargeable Or Disposable
    Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text