Motion
NJ2211EMC4
Single Row Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C4 Internal Clearance
Mi Item #03433772
MFR #NJ2211EMC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C4 Internal Clearance
Mi Item #03433772
MFR #NJ2211EMC4

Mfr description
NJ2211EMC4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.98 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176706011
  • Maximum RPM (Grease)
    5600 rpm
  • Maximum RPM (Oil)
    7100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)