Motion
NJ309EMC3
NSK Medium Cylindrical Roller Bearing, 45 mm Dia Bore, 100 mm OD, 1 Row, 25 mm W, 112000 N Dynamic/98500 N Static Load
Mi Item #03433788
MFR #NJ309EMC3
Price$580.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 45 mm Dia Bore, 100 mm OD, 1 Row, 25 mm W, 112000 N Dynamic/98500 N Static Load
Mi Item #03433788
MFR #NJ309EMC3

Mfr description
NJ309EMC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.11/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    100 mm
  • Weight
    2.25 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176021527
  • Maximum RPM (Grease)
    6300 rpm
  • Maximum RPM (Oil)
    7500 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176021527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)