Motion
NJ311EMC3
Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 120 mm Width
Mi Item #03433790
MFR #NJ311EMC3
Price$568.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 120 mm Width
Mi Item #03433790
MFR #NJ311EMC3

Mfr description
NJ311EMC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.93/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    120 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176021541
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176021541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)