Motion
NU326EMC3
NSK Medium Cylindrical Roller Bearing, 130 mm Dia Bore, 280 mm OD, 1 Row, 58 mm W, 760000 N Dynamic/735000 N Static Load
MI ITEM #03433794
MFR #NU326EMC3
Price$4,470.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 130 mm Dia Bore, 280 mm OD, 1 Row, 58 mm W, 760000 N Dynamic/735000 N Static Load
MI ITEM #03433794
MFR #NU326EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,470.26/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    58 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    280 mm
  • Weight
    40.34 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176021978
  • Maximum RPM (Grease)
    2200 rpm
  • Maximum RPM (Oil)
    2600 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176021978

Overview

Mfr description
NU326EMC3 CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought