Motion
NU2215EMC3
NSK Light Wide Cylindrical Roller Bearing, 75 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 186000 N Dynamic/207000 N Static Load
MI ITEM #03433835
MFR #NU2215EMC3
Price$771.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 75 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 186000 N Dynamic/207000 N Static Load
MI ITEM #03433835
MFR #NU2215EMC3

Mfr description
NU2215EMC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$771.75/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    130 mm
  • Weight
    3.88 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176704208
  • Maximum RPM (Grease)
    4300 rpm
  • Maximum RPM (Oil)
    5300 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176704208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)