Motion
NU221EM
NSK Light Wide Cylindrical Roller Bearing, 95 mm Dia Bore, 170 mm OD, 1 Row, 43 mm W
MI ITEM #03433836
MFR #NU221EM
List Price$1,037.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 95 mm Dia Bore, 170 mm OD, 1 Row, 43 mm W
MI ITEM #03433836
MFR #NU221EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,037.37/each for your price

Overview

Mfr description
NU221EM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4000 rpm
  • Maximum RPM (Grease)
    3400 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    36 mm
  • Outer Ring Width
    36 mm
  • Fillet Radius
    2 mm
  • Series
    2
  • Weight
    9.88 lbs
  • Manufacturer Upc Number
    029176002328
  • UPC_NO
    029176002328
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text