Motion
NU224EM
Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 215 mm Width, CN Internal Clearance
Mi Item #03433843
MFR #NU224EM
Price$1,911.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 215 mm Width, CN Internal Clearance
Mi Item #03433843
MFR #NU224EM

Mfr description
NU224EM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,911.19/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    40 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    215 mm
  • Weight
    14.09 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176002342
  • Maximum RPM (Grease)
    3000 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176674778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)