Motion
NU224EMC3
NSK Light Cylindrical Roller Bearing, 240 mm Dia Bore, 440 mm OD, 1 Row, 120 mm W, 260000 N Dynamic/320000 N Static Load
Mi Item #03433844
MFR #NU224EMC3
Price$1,592.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 240 mm Dia Bore, 440 mm OD, 1 Row, 120 mm W, 260000 N Dynamic/320000 N Static Load
Mi Item #03433844
MFR #NU224EMC3

Mfr description
NU224EMC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,592.66/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    40 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    215 mm
  • Weight
    14.09 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176026270
  • Maximum RPM (Grease)
    3000 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176026270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)