Motion
NU310EM
NSK Medium Cylindrical Roller Bearing, 50 mm Dia Bore, 110 mm OD, 1 Row, 27 mm W, 127000 N Dynamic/113000 N Static Load
Mi Item #03433857
MFR #NU310EM
Price$609.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 50 mm Dia Bore, 110 mm OD, 1 Row, 27 mm W, 127000 N Dynamic/113000 N Static Load
Mi Item #03433857
MFR #NU310EM

Mfr description
NU310EM BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$609.98/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    27 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    110 mm
  • Weight
    2.84 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176643286
  • Maximum RPM (Grease)
    5000 rpm
  • Maximum RPM (Oil)
    6000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176643286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)