Motion
NUP219EM
NSK Light Cylindrical Roller Bearing, 95 mm Dia Bore, 170 mm OD, 1 Row, 32 mm W, 249000 N Dynamic/265000 N Static Load
Mi Item #03433882
MFR #NUP219EM
Price$1,877.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 95 mm Dia Bore, 170 mm OD, 1 Row, 32 mm W, 249000 N Dynamic/265000 N Static Load
Mi Item #03433882
MFR #NUP219EM

Mfr description
NUP219EM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,877.02/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    170 mm
  • Outer Ring Width
    170 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Weight
    7.28 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176989902
  • Maximum RPM (Grease)
    3800 rpm
  • Maximum RPM (Oil)
    4500 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176989902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)