Motion
NUP219EMC3
Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width, C3 Internal Clearance
Mi Item #03433883
MFR #NUP219EMC3
Price$1,632.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width, C3 Internal Clearance
Mi Item #03433883
MFR #NUP219EMC3

Mfr description
NUP219EMC3 BRG
  • Advantages of a roller-guide cage: A) Trouble-free packing of grease, B) Quieter operation, C) Improved Oil flow
  • Greater accuracy of the roller guidance achieved through special pocket profiling
  • Large pocket corner radii relieve stress concentrations on the cage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,632.19/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    32 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    170 mm
  • Weight
    7.94 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176547355
  • Maximum RPM (Grease)
    3800 rpm
  • Maximum RPM (Oil)
    4500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176547355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)