Motion
NUP320EMC3
NSK Medium Cylindrical Roller Bearing, 100 mm Dia Bore, 215 mm OD, 1 Row, 47 mm W, 465000 N Dynamic/425000 N Static Load
MI ITEM #03433891
MFR #NUP320EMC3
Your Price$2,928.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 100 mm Dia Bore, 215 mm OD, 1 Row, 47 mm W, 465000 N Dynamic/425000 N Static Load
MI ITEM #03433891
MFR #NUP320EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,928.24/each(List $3,513.89)

Overview

Mfr description
NUP320EMC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3400 rpm
  • Maximum RPM (Grease)
    2800 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    47 mm
  • Outer Ring Width
    47 mm
  • Fillet Radius
    2.5 mm
  • Series
    3
  • Weight
    19.69 lbs
  • Manufacturer Upc Number
    029176720406
  • UPC_NO
    029176720406
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text