Motion
NJ205EW
Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 15 mm Width
MI ITEM #03433892
MFR #NJ205EW
Price$117.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 15 mm Width
MI ITEM #03433892
MFR #NJ205EW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.55/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    52 mm
  • Weight
    0.31 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176588808
  • Maximum RPM (Grease)
    13000 rpm
  • Maximum RPM (Oil)
    16000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176588808

Overview

Mfr description
NJ205EW BRG
  • High Load Rating,
  • Highler Limiting Speed
  • Maximum rigidity and low noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought