Motion
NJ207EW
Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 72 mm Width
Mi Item #03433895
MFR #NJ207EW
Price$184.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 72 mm Width
Mi Item #03433895
MFR #NJ207EW

Mfr description
NJ207EW BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.18/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    72 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176588846
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176588846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)