Motion
NJ207EWC3
NSK Light Cylindrical Roller Bearing, 35 mm Dia Bore, 72 mm OD, 1 Row, 17 mm W, 58000 N Dynamic/50000 N Static Load
MI ITEM #03433896
MFR #NJ207EWC3
Price$184.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 35 mm Dia Bore, 72 mm OD, 1 Row, 17 mm W, 58000 N Dynamic/50000 N Static Load
MI ITEM #03433896
MFR #NJ207EWC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.18/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    17 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    72 mm
  • Weight
    0.68 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176032912
  • Maximum RPM (Grease)
    9500 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176032912

Overview

Mfr description
NJ207EWC3 CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought