Motion
NJ212EWC3
NSK Light Cylindrical Roller Bearing, 60 mm Dia Bore, 110 mm OD, 1 Row, 22 mm W, 112000 N Dynamic/107000 N Static Load
MI ITEM #03433904
MFR #NJ212EWC3
Your Price$288.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 60 mm Dia Bore, 110 mm OD, 1 Row, 22 mm W, 112000 N Dynamic/107000 N Static Load
MI ITEM #03433904
MFR #NJ212EWC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$288.58/each(List $331.86)

Overview

Mfr description
NJ212EWC3 CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    7100 rpm
  • Maximum RPM (Grease)
    6000 rpm
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    22 mm
  • Outer Ring Width
    22 mm
  • Fillet Radius
    1.5 mm
  • Series
    2
  • Weight
    1.87 lbs
  • Manufacturer Upc Number
    029176032998
  • UPC_NO
    029176032998
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text