Motion
NJ311EW
NSK Medium Cylindrical Roller Bearing, 55 mm Dia Bore, 120 mm OD, 1 Row, 29 mm W, 158000 N Dynamic/143000 N Static Load
MI ITEM #03433916
MFR #NJ311EW
List Price$443.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 55 mm Dia Bore, 120 mm OD, 1 Row, 29 mm W, 158000 N Dynamic/143000 N Static Load
MI ITEM #03433916
MFR #NJ311EW

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$443.28/each for your price

Overview

Mfr description
NJ311EW CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    6300 rpm
  • Maximum RPM (Grease)
    5000 rpm
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    29 mm
  • Outer Ring Width
    29 mm
  • Fillet Radius
    2 mm
  • Series
    3
  • Weight
    3.31 lbs
  • Manufacturer Upc Number
    029176033186
  • UPC_NO
    029176033186
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text