Motion
NJ311EWC3
Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, C3 Internal Clearance
MI ITEM #03433917
MFR #NJ311EWC3
List Price$443.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, C3 Internal Clearance
MI ITEM #03433917
MFR #NJ311EWC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$443.28/each for your price

Overview

Mfr description
NJ311EWC3 BRG
  • High Load Rating,
  • Highler Limiting Speed
  • Maximum rigidity and low noise

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    6300 rpm
  • Maximum RPM (Grease)
    5000 rpm
  • Cage Material
    Pressed Steel
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    29 mm
  • Outer Ring Width
    29 mm
  • Fillet Radius
    2 mm
  • Series
    3
  • Weight
    3.31 lbs
  • Manufacturer Upc Number
    029176033193
  • UPC_NO
    029176033193
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text