Motion
NU208EWC3
NSK Light Cylindrical Roller Bearing, 40 mm Dia Bore, 80 mm OD, 1 Row, 18 mm W, 64000 N Dynamic/55500 N Static Load
MI ITEM #03433920
MFR #NU208EWC3
List Price$234.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 40 mm Dia Bore, 80 mm OD, 1 Row, 18 mm W, 64000 N Dynamic/55500 N Static Load
MI ITEM #03433920
MFR #NU208EWC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.83/each for your price

Overview

Mfr description
NU208EWC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    9000 rpm
  • Maximum RPM (Grease)
    7500 rpm
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    18 mm
  • Outer Ring Width
    18 mm
  • Fillet Radius
    1 mm
  • Series
    2
  • Weight
    0.84 lbs
  • Manufacturer Upc Number
    029176589225
  • UPC_NO
    029176589225
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text