Motion
NU212EWC3
NSK Light Cylindrical Roller Bearing, 60 mm Dia Bore, 110 mm OD, 1 Row, 22 mm W, 112000 N Dynamic/107000 N Static Load
MI ITEM #03433924
MFR #NU212EWC3
List Price$365.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 60 mm Dia Bore, 110 mm OD, 1 Row, 22 mm W, 112000 N Dynamic/107000 N Static Load
MI ITEM #03433924
MFR #NU212EWC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$365.53/each for your price

Overview

Mfr description
NU212EWC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    6300 rpm
  • Maximum RPM (Grease)
    5300 rpm
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    22 mm
  • Outer Ring Width
    22 mm
  • Fillet Radius
    1.5 mm
  • Series
    2
  • Weight
    1.82 lbs
  • Manufacturer Upc Number
    029176589300
  • UPC_NO
    029176589300
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text