Motion
NU306EW
NSK Medium Cylindrical Roller Bearing, 30 mm Dia Bore, 72 mm OD, 1 Row, 19 mm W, 61000 N Dynamic/50000 N Static Load
Mi Item #03433927
MFR #NU306EW
Price$197.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 30 mm Dia Bore, 72 mm OD, 1 Row, 19 mm W, 61000 N Dynamic/50000 N Static Load
Mi Item #03433927
MFR #NU306EW

Mfr description
NU306EW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.47/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    72 mm
  • Weight
    0.81 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176589348
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176589348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)