Motion
NUP205EW
Single Row Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 15 mm Width, CN Internal Clearance
MI ITEM #03433933
MFR #NUP205EW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 15 mm Width, CN Internal Clearance
MI ITEM #03433933
MFR #NUP205EW

Mfr description
NUP205EW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.32 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Internal Clearance
    CN
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)