Motion
NUP206EW
NSK Light Cylindrical Roller Bearing, 30 mm Dia Bore, 62 mm OD, 1 Row, 16 mm W, 45000 N Dynamic/37500 N Static Load
Mi Item #03433934
MFR #NUP206EW
Price$271.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 30 mm Dia Bore, 62 mm OD, 1 Row, 16 mm W, 45000 N Dynamic/37500 N Static Load
Mi Item #03433934
MFR #NUP206EW

Mfr description
NUP206EW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.24/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm
  • Weight
    0.48 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176589485
  • Maximum RPM (Grease)
    9500 rpm
  • Maximum RPM (Oil)
    12000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176589485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)