Motion
NU2322EG1C3

NTN
NU2322EG1C3

Cylindrical Roller Bearing - Straight, 110 mm ID, 240 mm OD, 80 mm Width, C3 Internal Clearance
MI ITEM #03434350
MFR #NU2322EG1C3
Price$4,088.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2322EG1C3

Cylindrical Roller Bearing - Straight, 110 mm ID, 240 mm OD, 80 mm Width, C3 Internal Clearance
MI ITEM #03434350
MFR #NU2322EG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,088.61/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.500 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Precision Rating
    ISO Class 0
  • Weight
    38.14 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359144543
  • Max Rpm
    2800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NU
  • UPC_NO
    4547359144543

Overview

Mfr description
NU2322EG1C3 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought