Motion
CJ24A PM 3/4 3/16X3/32KW

LOVEJOY INC
CJ24A PM 3/4 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: 24, Curved Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #03436354
MFR #CJ24A PM 3/4 3/16X3/32KW
Price$64.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ24A PM 3/4 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: 24, Curved Jaw, 0.7500 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #03436354
MFR #CJ24A PM 3/4 3/16X3/32KW

Mfr description
CJ24A-HUB-PM-3/4-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.09/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Overall Length
    3.0700 in, 77.98 mm
  • Coupling Size
    24
  • Coupling Size Code
    24
  • Outside Diameter
    2.2000 in
  • Weight
    0.64 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Style
    A
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    10600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    1320 in
  • Torque Rating (in-lb)
    620 in-lbs
  • UPC_NO
    685144763655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)