Motion
66243427831

NORTON ABRASIVES
66243427831

Cut-Off Wheel - 1-1/2 in Wheel Dia., 0.035 in Wheel Thickness, 1/8 in Center Hole Diameter, 60 Grit, Medium Grade, 40745 rpm
MI ITEM #03442833
MFR #66243427831
Your Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243427831

Cut-Off Wheel - 1-1/2 in Wheel Dia., 0.035 in Wheel Thickness, 1/8 in Center Hole Diameter, 60 Grit, Medium Grade, 40745 rpm
MI ITEM #03442833
MFR #66243427831

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.76/each(List $8.43)

Overview

Mfr description
66243427831 COW 1-1/2 X .035 X 1 A60-OBN

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    40745 rpm
  • UPC_NO
    66243427831
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text