Motion
66243510640

NORTON ABRASIVES
66243510640

Gemini Cut-off Wheel - Type 1 | Type 41, 2-1/2 in Wheel Dia., 0.060 in Wheel Thickness, 1/4 in Center Hole Diameter, 36 Grit, Coarse Grade, 30560 rpm
MI ITEM #03442834
MFR #66243510640
List Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243510640

Gemini Cut-off Wheel - Type 1 | Type 41, 2-1/2 in Wheel Dia., 0.060 in Wheel Thickness, 1/4 in Center Hole Diameter, 36 Grit, Coarse Grade, 30560 rpm
MI ITEM #03442834
MFR #66243510640

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.39/each for your price

Overview

Mfr description
66243510640 COW 2-1/2 X 1/16 X 1 GEMINI

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    30560 rpm
  • Wheel Type
    Type 41
  • Application
    Power drill
  • UPC_NO
    66243510640
  • Arbor Hole Size
    1/4 in
  • Arbor Size
    1/4 in
  • Overall Thickness
    0.0625 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text