Motion
66243529609

NORTON ABRASIVES
66243529609

Cut-Off Wheel - 4 in Wheel Dia., 0.035 in Wheel Thickness, 3/4 in Center Hole Diameter, 60 Grit, Medium Grade, 19100 rpm
MI ITEM #03442838
MFR #66243529609
Your Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529609

Cut-Off Wheel - 4 in Wheel Dia., 0.035 in Wheel Thickness, 3/4 in Center Hole Diameter, 60 Grit, Medium Grade, 19100 rpm
MI ITEM #03442838
MFR #66243529609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.63/each(List $16.16)

Overview

Mfr description
66243529609 COW 4 X .035 X 3/4 A60-OBNA2

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19100 rpm
  • UPC_NO
    66243529609
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text