Motion
66252938811

NORTON ABRASIVES
66252938811

Cut-off Wheel - Type 1 | Type 41, 7.0000 in Wheel Dia., 60 Grit, Medium Grade, 8730 rpm
MI ITEM #03442887
MFR #66252938811
Your Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252938811

Cut-off Wheel - Type 1 | Type 41, 7.0000 in Wheel Dia., 60 Grit, Medium Grade, 8730 rpm
MI ITEM #03442887
MFR #66252938811

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$30.00/each(List $63.56)

Overview

Mfr description
66252938811 COW 7 X .060 X 5/8 A60-OBNA2

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Max Rpm
    8730 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Overall Thickness
    0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text