Motion
66253106102

NORTON ABRASIVES
66253106102

Gemini Cut-off Wheel - Type 1/41, 10.0000 in Wheel Dia., 0.0938 in Wheel Thickness, 0.6250 in Center Hole Diameter, 24 Grit, 6110 rpm
Mi Item #03442979
MFR #66253106102
Price$18.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253106102

Gemini Cut-off Wheel - Type 1/41, 10.0000 in Wheel Dia., 0.0938 in Wheel Thickness, 0.6250 in Center Hole Diameter, 24 Grit, 6110 rpm
Mi Item #03442979
MFR #66253106102

Mfr description
66253106102 COW 10 X 3/32 X 5/8 GEMINI L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.09/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    10.0000 in
  • Blade Thickness
    0.0938 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.0938 in
  • Hole Size
    0.6250 in
  • Length
    12.0000 in
  • Overall Thickness
    0.0938 in
  • Wheel Diameter  
    10.0000 in
  • Wheel Thickness  
    0.0938 in
  • Width
    0.0938 in

Details

  • Application
    Metal
  • Arbor Type
    Round Hole
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Description Keyword
    Stationary Saw Wheel
  • For Use With
    Chop Saws, Chop Stroke Machines, Stationary Saws
  • Grit Number
    24
  • Includes
    (10) Wheels
  • Machine Compatibility
    Stationary Saw
  • Material
    Aluminum Oxide
  • Material Cut
    400 Series Stainless Steel, Hard Carbon Steel, Soft Carbon Steel
  • Max Rpm
    6110 rpm
  • Package Quantity
    10
  • Recommended Use
    Stationary cut-off machine applications
  • Reinforcement Type
    Reinforced
  • Set Contents
    10 Wheels
  • Specification
    GEMINI LONG LIFE
  • Substrate
    400 Series Stainless Steel, Hard Carbon Steel, Soft Carbon Steel
  • UPC_NO
    66253106102
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)