Motion
62PD06201R
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 1230 lbs Load Capacity
Mi Item #03444456
MFR #62PD06201R
Price$142.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 1230 lbs Load Capacity
Mi Item #03444456
MFR #62PD06201R

Mfr description
12PD06201RBR31 RIGID CASTER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.82/each

Specifications

Dimensions

  • Mount Height
    7.5000 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Rigid
  • Hardness
    60 Shore D
  • Load Capacity
    1230 lbs
  • Product Type
    Plate Casters
  • Series
    62
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    PD - Polyurethane Flat Tread (Aluminum Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)