Motion
CL-2-SW
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Outer Diameter: 7/8", Thickness: 1/4"
MI ITEM #03445041
MFR #CL-2-SW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Outer Diameter: 7/8", Thickness: 1/4"
MI ITEM #03445041
MFR #CL-2-SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    13/32 in, 7/16 in
  • Outer Diameter
    7/8 in
  • Thickness
    1/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel

Overview

Mfr description
CL-2-SW WASHER, SPHERICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought