Motion
CL-3-SW
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Outer Diameter: 1-1/8", Thickness: 5/16"
MI ITEM #03445052
MFR #CL-3-SW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Outer Diameter: 1-1/8", Thickness: 5/16"
MI ITEM #03445052
MFR #CL-3-SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-3-SW WASHER, SPHERICAL

Specifications

  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Outer Diameter
    1-1/8 in
  • Inner Diameter
    17/32 in, 9/16 in
  • Thickness
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text