Motion
CL-3-TN
T-Slot Nut, Thread Size: 1/2-13", Slot Width: 11/16", Material: Steel, Overall Length: 1-1/4"
MI ITEM #03445053
MFR #CL-3-TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Slot Nut, Thread Size: 1/2-13", Slot Width: 11/16", Material: Steel, Overall Length: 1-1/4"
MI ITEM #03445053
MFR #CL-3-TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-3-TN T NUT 11/16&18MM T.SLOT SIZ

Specifications

  • Thread Size
    1/2-13 in
  • Slot Width
    11/16 in
  • Material
    Steel
  • Overall Length
    1-1/4 in
  • Overall Height
    3/4 in
  • Overall Width
    1-1/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text