Motion
CL-4-FW
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Outer Diameter: 1-5/8", Inner Diameter: 25/32"
Mi Item #03445055
MFR #CL-4-FW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Outer Diameter: 1-5/8", Inner Diameter: 25/32"
Mi Item #03445055
MFR #CL-4-FW

Mfr description
CL-4-FW FLAT WASHER 3/4&M18 BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    25/32 in
  • Outer Diameter
    1-5/8 in
  • Thickness
    5/32 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)