Motion
HO-300
Internal Retaining Ring - Stainless Steel, Steel Material, 0.093 in Thick
MI ITEM #03445120
MFR #HO-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Retaining Ring - Stainless Steel, Steel Material, 0.093 in Thick
MI ITEM #03445120
MFR #HO-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Bore Diameter
    3 in
  • For Groove Depth
    0.091 in
  • For Groove Diameter
    3.182 in
  • For Groove Width
    0.103 in
  • Free Outside Diameter
    3.325 in
  • Thickness
    0.093 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel, Steel
  • Type
    Internal

Overview

Mfr description
H0300 INT RETAINING RING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought