Specifications
Dimensions
- For Groove Depth0.081 in
- For Groove Diameter2.838 in
- For Groove Width0.103 in
- For Shaft Diameter3 in
- Free Inside Diameter2.775 in
- Thickness0.093 in
Details
- Finish CoatingPlain
- MaterialStainless Steel, Steel
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)