Motion
9513
Mi Item #03449950
MFR #9513
Price$854.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03449950
MFR #9513

Mfr description
9513 AXIAL BLOWER AC 1/3HP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$854.15/each

Specifications

Dimensions

  • Duct Diameter
    8 in
  • Ducting Length
    15 ft
  • Overall Dimensions
    14 x 13-5/8 x 15 in
  • Overall Length
    14 in
  • Weight
    19 lbs

Details

  • Amperage
    3 A
  • Explosion Proof
    Not Specified Explosion Prooof
  • Flow Rate
    1275 cfm
  • Horsepower
    1/3 hp
  • Housing Material
    Cold Rolled Steel
  • Power Source
    Electric (AC)
  • Standards Met
    ASTM 227, CSA Certified, UL Recognized
  • Type
    Axial Blower
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)