Motion
NNF 5007 ADB-2LSV

SKF
NNF 5007 ADB-2LSV

Cylindrical roller bearings, double row, full complement - Straight, 35 mm ID, 62 mm OD, 36 mm Width, CN Internal Clearance
MI ITEM #03451441
MFR #NNF 5007 ADB-2LSV
Price$721.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNF 5007 ADB-2LSV

Cylindrical roller bearings, double row, full complement - Straight, 35 mm ID, 62 mm OD, 36 mm Width, CN Internal Clearance
MI ITEM #03451441
MFR #NNF 5007 ADB-2LSV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$721.49/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    36 mm
  • Weight
    1.02 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    None
  • Closure Type
    Sealed
  • Finish Coating
    None
  • Flanges
    1 Outer Ring, 2 Inner Ring
  • Internal Clearance
    CN
  • Locating
    Snap Ring Groove
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    7316572523452
  • Material Element
    Bearing steel
  • Max Rpm
    2200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Seal Type
    Double Sealed
  • Series
    50
  • UPC_NO
    7316572523452

Overview

Mfr description
NNF 5007 ADB-2LSV BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought