Motion
7415
Concrete Anchor, Diameter: 3/8", Overall Length: 3-3/4", Material: Steel, Minimum Embedment: 1-5/8"
MI ITEM #03452156
MFR #7415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 3/8", Overall Length: 3-3/4", Material: Steel, Minimum Embedment: 1-5/8"
MI ITEM #03452156
MFR #7415

Mfr description
7415 3/8X3-3/4 POWER STUD ANCHOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/8 in
  • Minimum Edge Distance
    1-7/8 in
  • Minimum Embedment
    1-5/8 in
  • Minimum Spacing Distance
    1-5/8 in
  • Overall Length
    3-3/4 in
  • Thread Length
    2-5/8 in
  • Ultimate Shear 4000 Psi Concrete
    3760 lb
  • Ultimate Tension 4000 Psi Concrete
    3850 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)