Motion
7444
Concrete Anchor, Diameter: 3/4", Overall Length: 6-1/4", Material: Steel, Minimum Embedment: 3-3/8"
Mi Item #03452159
MFR #7444
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 3/4", Overall Length: 6-1/4", Material: Steel, Minimum Embedment: 3-3/8"
Mi Item #03452159
MFR #7444

Mfr description
7444 3/4X6-1/4 POWER STUD ANCHOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/4 in
  • Minimum Edge Distance
    3-3/4 in
  • Minimum Embedment
    3-3/8 in
  • Minimum Spacing Distance
    3-3/8 in
  • Overall Length
    6-1/4 in
  • Thread Length
    4-3/8 in
  • Ultimate Shear 4000 Psi Concrete
    15060 lb
  • Ultimate Tension 4000 Psi Concrete
    9500 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)