Motion
GS24 98A RED URE

LOVEJOY INC
GS24 98A RED URE

68514467253 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
MI ITEM #03452898
MFR #GS24 98A RED URE
Price$46.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS24 98A RED URE

68514467253 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
MI ITEM #03452898
MFR #GS24 98A RED URE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.10/each

Specifications

Dimensions

  • Coupling Size Code
    GS24
  • Element Thickness
    .550 in
  • Max Angular Misalignment
    0.9 °
  • Outside Diameter
    2.160 in
  • Weight
    0.03 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    GS24
  • Element Durometer
    98 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514467253
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144672537
  • Max Rpm
    13800 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    1062 in
  • UPC_NO
    685144672537

Overview

Mfr description
GS24-SPIDER-98A RED-URE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought