Overview
Mfr description
0983 9/32" STEPLESS EAR CLAMP
- StepLess ear clamps hold against pressure and vibration or material shrinkage due to temperature changes or aging. A built-in spring action permits the clamp to breathe without loosening. Once installed and clamped, any tampering is easily visible. Ensured clamping seal. Smooth inner band prevents damage to the hose while the tongue-in-groove design provides a 360° seal. No steps or gaps inside the clamp
Specifications
- For Use WithFor low durometer and/or thin-walled hose/tubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data