Motion
22851

Sellars
22851

Eversoak Sorbent Pad - Cellulose Material, Gray Color, 15 in Wide, 19 in Long, 19.6 gal Absorbent Capacity per Package
MI ITEM #03453629
MFR #22851
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sellars
22851

Eversoak Sorbent Pad - Cellulose Material, Gray Color, 15 in Wide, 19 in Long, 19.6 gal Absorbent Capacity per Package
MI ITEM #03453629
MFR #22851

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22851 THICK PAD 15X19 11.5W 50/BX

Specifications

  • Type
    Pad
  • Application
    Universal
  • Absorbent Capacity Per Package
    19.6 gal (US)
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Grease, Hydraulic Fluid, Oils, Transmission Fluid, Water
  • Material
    Cellulose
  • Absorbent Material Weight
    Heavy
  • Package Quantity
    50
  • Approval Listing Regulations
    ASTM E84, EDANA 10.4-02
  • Weight
    13 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text