Motion
CJ24/32B PM 1 1/4 1/4X1/8KW

LOVEJOY INC
CJ24/32B PM 1 1/4 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: 24, Curved Jaw, 1.2500 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #03456853
MFR #CJ24/32B PM 1 1/4 1/4X1/8KW
Price$75.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ24/32B PM 1 1/4 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: 24, Curved Jaw, 1.2500 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #03456853
MFR #CJ24/32B PM 1 1/4 1/4X1/8KW

Mfr description
CJ24/32B-HUB-PM-1-1/4-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.35/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Coupling Overall Length
    3.0700 in, 77.98 mm
  • Coupling Size
    24
  • Coupling Size Code
    24
  • Hub End Diameter
    2.2000 in
  • Length Through Bore
    1.1800 in
  • Outside Diameter
    2.2000 in
  • Weight
    0.84 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Hub Style
    B
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144620118
  • Max Rpm
    10600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    620
  • Torque Rating (in-lb)
    620 in-lbs
  • UPC_NO
    685144620118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)