Motion
CJ42A PM 1 5/8 3/8X3/16KW

LOVEJOY INC
CJ42A PM 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 42, Curved Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03456857
MFR #CJ42A PM 1 5/8 3/8X3/16KW
Price$230.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42A PM 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 42, Curved Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03456857
MFR #CJ42A PM 1 5/8 3/8X3/16KW

Mfr description
CJ42A-HUB-PM-1-5/8-3/8X3/16KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.26/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Overall Length
    4.9600 in, 125.98 mm
  • Coupling Size
    42
  • Coupling Size Code
    42
  • Hub End Diameter
    2.9500 in
  • Length Through Bore
    1.9700 in
  • Outside Diameter
    3.7400 in
  • Weight
    3.26 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144664281
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    4690
  • Torque Rating (in-lb)
    4690 in-lbs
  • UPC_NO
    685144664280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)