Motion
66252809714

NORTON ABRASIVES
66252809714

Gemini Cut-off Wheel - Type 1 | Type 41, 6 in Wheel Dia., 0.035 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Medium Grade, 10185 rpm
MI ITEM #03461104
MFR #66252809714
Your Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252809714

Gemini Cut-off Wheel - Type 1 | Type 41, 6 in Wheel Dia., 0.035 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Medium Grade, 10185 rpm
MI ITEM #03461104
MFR #66252809714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.24/each(List $8.64)

Overview

Mfr description
66252809714 6 X .035 X 5/8 CUT-OFF WHL
  • Best-suited for general purpose deburring and blending
  • Tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Max Rpm
    10185 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • Manufacturer Upc Number
    66252809714
  • UPC_NO
    66252809714
  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Overall Thickness
    1 mm
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text