Motion
L190 35MMH7 10X3.3MMKW

LOVEJOY INC
L190 35MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 35 mm Bore, Finished w/ Keyway & SS, Iron Material
MI ITEM #03461537
MFR #L190 35MMH7 10X3.3MMKW
Price$183.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L190 35MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 35 mm Bore, Finished w/ Keyway & SS, Iron Material
MI ITEM #03461537
MFR #L190 35MMH7 10X3.3MMKW

Mfr description
L190-HUB-35MMH7-10X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.93/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    35 mm
  • Coupling Diameter
    4.5000 in | 114.29 mm
  • Coupling Overall Length
    4.8600 in
  • Coupling Size
    L190
  • Coupling Size Code
    L190
  • Hub End Diameter
    4 in
  • Hub Length
    1.9400 in
  • Keyway Size
    0.3937 x 0.1299 in
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    6.92 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    4680 in
  • Torque Rating (in-lb)
    1728 in-lbs
  • Transmissible Torque
    1728 in-lbs
  • UPC_NO
    685144580351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)